Skip Content
95G SALVAGE DRUM ECO BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

95G SALVAGE DRUM ECO BLACK

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT28203
  • Mfr. Model # 28203
  • UNSPSC # 13102017
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.0 lbs

Technical Specs

  • For Use With 55 Gal. Drums
  • Item Overpack/Salvage Drum
  • Inside Dia. 24-1/2"
  • Standards DOT 49 CFR 173.3(c)
  • Outside Dia. 40-3/4"
  • Drum Color Black
  • Drum Item Salvage Drum
  • Drum Volume Capacity 95 gal.
  • Primary Drum Material Polyethylene
  • Overall Height 43-1/4"
  • Packing Group Hazardous Material
  • Lined/Unlined Unlined
  • UN Rating Solid 1H2W/Y300/S
  • UN Rating Liquid 1H2W/Y300/S
  • Drum Head Type Open Head
  • Drum Lid Closure Screw On Lid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list