AREA LIGHT 24000 LUMEN RECHRG YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AREA LIGHT 24000 LUMEN RECHRG YELLOW

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC9470RSYW
  • Mfr. Model # 9470MYW
  • UNSPSC # 26111711
  • CATALOGUE PAGE # 1188
  • Shipping Weight 102.2 lbs

Technical Specs

  • Colour Yellow
  • Item Remote Area Lighting System
  • Includes Instructions, Battery, Charger, light Unit, Extendible Masts, Light Heads, AC Charger, Remote Control, 12 V Socket
  • Lamp Watts 5.4 W
  • Lumens 12,000 (High), 4,000 (Low)
  • IP Rating 54
  • Number of Lamp Heads 4
  • Standards CE Certified
  • Voltage 12
  • Item - Job Site Lighting Remote Area Lighting System

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list