Skip Content
9470 REMOTE AREA LIGHTING - YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

9470 REMOTE AREA LIGHTING - YELLOW

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC9470YW
  • Mfr. Model # 9470YW
  • UNSPSC # 26111711
  • CATALOGUE PAGE # 1188
  • Shipping Weight 102.2 lbs

Technical Specs

  • Colour Yellow
  • Includes Instructions, Extendible Masts, Light Heads, AC Charger
  • Item Remote Area Lighting System
  • Lamp Watts 5.4 W
  • Lumens 12,000 (High), 1,000 (Low)
  • IP Rating 54
  • Number of Lamp Heads 4
  • Standards CE Certified
  • Voltage 12
  • Item - Job Site Lighting Remote Area Lighting System

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list