Skip Content
9410L,LI-ION,FST,LED-110V,BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

9410L,LI-ION,FST,LED-110V,BK

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC9410LBK
  • Mfr. Model # 9410LBK
  • UNSPSC # 39111612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Includes Light, Battery, Charger, Cord, Carry Strap
  • Length 8-3/4"
  • Batteries Included Yes
  • Body Material ABS
  • Number of Batteries 1
  • Lamp Type LED
  • Switch Type Push Button with Battery Indicator
  • Standards NFPA 1901
  • Lens Material Polycarbonate
  • Beam Distance 435 m (High)294 m (Low)
  • Body Colour Black
  • Impact Resistance 6 ft.
  • Water Penetration Rating IPX4
  • Battery Burn Time High: 3 hr. 45 min.Low: 9 hr.Flashing: 7 hr. 30 min.
  • Lamp Life 10,000 hr.
  • Weight with Batteries 44.7 oz.
  • Focus Spot Beam
  • Flashlight Battery Type Lithium-Ion
  • Flashlight Battery Size 7.4V

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List