90RPM AC GEARMOTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

90RPM AC GEARMOTOR

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2Z843
  • Mfr. Model # 2Z843
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.05 lbs

Technical Specs

  • Full Load Amps 5.50
  • Housing Die Cast Aluminum
  • Item AC Gearmotor
  • Max. Torque 220 in.- lbs.
  • Nameplate RPM 89
  • Bearings Heavy Duty Ball, Needle Roller and Thrust Balls on Case, Ball on Motor
  • Thermal Protection None
  • Input HP 1/3
  • Gear Ratio 19:1
  • Motor Type Split-phase
  • Hz 60
  • Gear Material Hardened Steel
  • Seals Lip Type on Input and Output Shaft
  • Gears Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9
  • Lubrication Permanent Heavy Duty Gear Oil
  • Length Less Shaft 12-5/16"
  • Max. Ambient Temp. 40 Degrees C
  • Gear Type Helical First Stage/Subsequent Stages Spur/AGMA Class 9
  • Gear Case Material Die Cast Aluminum
  • Overhung Load 325 lbs.
  • Shaft Dia. (Dimension U) 3/4"
  • Shaft Length (Dimension V) 1.5"_x000D_

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list