Skip Content
90ELB,3/8 FPTX3/8 MPT LEAD FREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

90ELB,3/8 FPTX3/8 MPT LEAD FREE

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARLF116C
  • Mfr. Model # LF116C
  • UNSPSC # 40183100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Forged 90 deg. Street Elbow
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Body Material Lead-Free Brass
  • Max. Pressure 1200 PSI
  • Pipe Size 3/8" FNPT x 3/8" MNPT
  • Connection Type FNPT x MNPT
  • Standards ASME A112.18.1/CSA N125.1, CSA B125.3, NSF/ANSI 372
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 3/8" x 3/8"
  • Fitting Connection Type FNPT x MNPT
  • Pipe Fitting Material Lead Free Brass
  • Specific Fitting Shape 90 Degrees Street Elbow
  • Basic Fitting Shape Elbow

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List