!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ELBOW 90,1/8 FPT X 1/8 MPT LEAD FREE

ELBOW 90,1/8 FPT X 1/8 MPT LEAD FREE

FAIRVIEW

ELBOW 90,1/8 FPT X 1/8 MPT LEAD FREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELBOW 90,1/8 FPT X 1/8 MPT LEAD FREE

ELBOW 90,1/8 FPT X 1/8 MPT LEAD FREE

FAIRVIEW

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FARLF116A
  • Mfr. Model # LF-116-A
  • UNSPSC # 40183100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

This forged 90-degree street elbow is made of lead-free brass and metal, and has an FNPT x MNPT fitting connection. Its maximum pressure is 1,200 PSI and its temperature range is -65℉ to 250℉. It has a pipe size of 1/8 x 1/8 inches.

Technical Specs

  • Item Forged 90 Degrees Street Elbow
  • Pipe Size - Pipe Fitting 1/8 in x 1/8 in
  • Standards ASME A112.18.1/CSA N125.1, CSA B125.3, NSF/ANSI 372
  • Temp. Range -65 Degrees to 250 Degrees F
  • Pipe Fitting Material Lead Free Brass
  • Fitting Connection Type FNPT x MNPT
  • Max. Pressure 1,200 psi

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list