Skip Content
90ELB,1/2 MPTX3/8 MPT LEAD FREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

90ELB,1/2 MPTX3/8 MPT LEAD FREE

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARLF99DC
  • Mfr. Model # LF99DC
  • UNSPSC # 40183100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Item Elbow
  • Max. Pressure 1200 PSI
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Standards ASME A112.18.1/CSA N125.1, CSA B125.3, NSF/ANSI 372
  • Pipe Size - Pipe Fitting 1/2" x 3/8"
  • Basic Fitting Material Metal
  • Fitting Connection Type MNPT x MNPT
  • Basic Fitting Shape Elbow
  • Pipe Fitting Material Lead Free Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list