Skip Content
90ELB,1/2 FPTX1/2 MPT LEAD FREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

90ELB,1/2 FPTX1/2 MPT LEAD FREE

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARLF116D
  • Mfr. Model # LF116D
  • UNSPSC # 40183100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Body Material Lead-Free Brass
  • Max. Pressure 1200 PSI
  • Item Forged 90 deg. Street Elbow
  • Pipe Size 1/2" FNPT x 1/2" MNPT
  • Connection Type FNPT x MNPT
  • Standards ASME A112.18.1/CSA N125.1, CSA B125.3, NSF/ANSI 372
  • Pipe Fitting Material Lead Free Brass
  • Specific Fitting Shape 90 Degrees Street Elbow
  • Fitting Connection Type FNPT x MNPT
  • Pipe Size - Pipe Fitting 1/2" x 1/2"
  • Basic Fitting Shape Elbow
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list