Skip Content
90DEG ELBOW,3/16 IN BARB SZ,NYLON,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

90DEG ELBOW,3/16 IN BARB SZ,NYLON,P

THOGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VTD8
  • Mfr. Model # 1VTD8
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Elbow
  • Colour Natural
  • Temp. Range -50 to 275 Degrees F
  • Standards NSF 51 And 61 Certified
  • Barb Size 3/16"
  • Max. Pressure 150 psi
  • Tube Inside Dia. 0.200"
  • Basic Fitting Shape Elbow
  • Specific Fitting Shape 90 Degrees Elbow
  • Fitting Connection Type Barbed
  • Basic Fitting Material Plastic
  • Tube Fitting Material Nylon
  • Pipe Size - Pipe Fitting 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list