90DEG ELBOW,1/2 IN BARB SZ,NYLON,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

90DEG ELBOW,1/2 IN BARB SZ,NYLON,PK

THOGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VTE3
  • Mfr. Model # 1VTE3
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Colour Natural
  • Item Elbow
  • Temp. Range -50 to 275 Degrees F
  • Standards NSF 51 And 61 Certified
  • Barb Size 1/2"
  • Specific Fitting Shape 90 Degrees Elbow
  • Max. Pressure 150 psi
  • Tube Inside Dia. 0.505"
  • Basic Fitting Material Plastic
  • Tube Fitting Material Nylon
  • Fitting Connection Type Barbed
  • Basic Fitting Shape Elbow
  • Pipe Size - Pipe Fitting 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list