Skip Content
90DEG ELBOW,1 1/2 IN,NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

90DEG ELBOW,1 1/2 IN,NYLON

THOGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GYK4
  • Mfr. Model # 3GYK4
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Colour Natural
  • Item 90 Degrees Elbow
  • Temp. Range -50 to 275 Degrees F
  • Barb Size 1-1/2"
  • Standards NSF 51, NSF 61
  • Max. Pressure 150 psi
  • Basic Fitting Shape Elbow
  • Specific Fitting Shape 90 Degrees Elbow
  • Basic Fitting Material Plastic
  • Fitting Connection Type Barbed
  • Tube Fitting Material Nylon
  • Pipe Size - Pipe Fitting 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list