Skip Content
90D PROJ SIGN SPILL STATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

90D PROJ SIGN SPILL STATION

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPSP220
  • Mfr. Model # PSP220
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.51 lbs

Technical Specs

  • Material Plastic
  • Item Caution Sign
  • Height 8"
  • Width 8"
  • Legend Spill Station
  • Legend/Background Color Black/Yellow
  • Mounting Style L-Shaped Projecting
  • Language English
  • Subject Matter Information
  • Legend Style Text and Symbol

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list