Skip Content
90D PROJ SIGN OPEN DOOR SLOWLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

90D PROJ SIGN OPEN DOOR SLOWLY

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPSP234
  • Mfr. Model # PSP234
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.345 lbs

Technical Specs

  • Height 8"
  • Item Caution Sign
  • Material Plastic
  • Width 8"
  • Legend Open Door Slowly
  • Mounting Style L-Shaped Projecting
  • Legend/Background Color Blue/White
  • Language English
  • Subject Matter Instruction
  • Legend Style Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list