Skip Content
90D PROJ SIGN FIRE BLANKET GIDK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

90D PROJ SIGN FIRE BLANKET GIDK

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPSP453
  • Mfr. Model # PSP453
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.345 lbs

Technical Specs

  • Item Fire Blanket Sign
  • Height 8"
  • Width 10"
  • Legend Fire Blanket
  • Legend Style Text and Symbol
  • Includes Mounting screws and self-adhesive foam tape
  • Operating Temp. Range -40 Degrees F - 212 Degrees F
  • Thickness 0.100"
  • Header No Header
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • ANSI Compliant Yes
  • Sign Material Plastic
  • UV Resistant Yes
  • Sign Mounting Style With Mounting Holes, L-Shaped
  • Glow-in-the-Dark Yes
  • Retroreflective Grade Not Retroreflective
  • Sign Shape L-Shaped
  • Double-Sided Yes
  • OSHA Compliant Yes
  • Sign Background Color Green
  • Sign Subject Matter Fire Equipment
  • Printed Language English
  • Sign Legend Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list