Skip Content
90D PROJ SIGN FIRE ALRM ENG/SP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

90D PROJ SIGN FIRE ALRM ENG/SP

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPSP412
  • Mfr. Model # PSP412
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs

Technical Specs

  • Item Fire Alarm Sign
  • Width 9"
  • Height 12"
  • Legend Fire Alarm/Alarma De Incendios
  • Legend Style Text and Symbol
  • Includes Mounting screws and self-adhesive foam tape
  • Operating Temp. Range -40 Degrees F - 212 Degrees F
  • Thickness 0.100"
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Header No Header
  • UV Resistant Yes
  • ANSI Compliant Yes
  • Sign Material Plastic
  • Sign Mounting Style With Mounting Holes, L-Shaped
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Double-Sided Yes
  • Glow-in-the-Dark No
  • Sign Shape L-Shaped
  • Sign Legend Color White
  • Sign Subject Matter Fire Equipment
  • Sign Background Color Red
  • Printed Language English, Spanish

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list