Skip Content
90D PROJ SIGN CAUT DOOR SWNGS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

90D PROJ SIGN CAUT DOOR SWNGS

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPSP233
  • Mfr. Model # PSP233
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.345 lbs

Technical Specs

  • Material Plastic
  • Height 8"
  • Item Caution Sign
  • Width 8"
  • Legend/Background Color Black/Yellow
  • Legend Door Swings Open
  • Mounting Style L-Shaped Projecting
  • Subject Matter Instruction
  • Legend Style Text and Symbol
  • Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list