Skip Content
90A 3P QO BREAKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

90A 3P QO BREAKER

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQO390
  • Mfr. Model # QO390
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.06 lbs

Technical Specs

  • For Use With QO Load Centers and NQOD Panelboards
  • Number of Poles 3
  • Item Circuit Breaker
  • Circuit Breaker Type Standard
  • Terminal Connection Lug
  • Max. AIR Rating 10 kA
  • Standards UL, CSA, HACR
  • Amps 90
  • Depth 2.91"
  • Length 3.50"
  • Width 2.25"
  • Series QO
  • Min. Wire Size 4 AWG
  • Max. Wire Size 2/0
  • AC Voltage Rating 240 VAC
  • DC Voltage Rating 48 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list