Skip Content
90A 2P QOB BREAKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

90A 2P QOB BREAKER

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQOB290VH
  • Mfr. Model # QOB290VH
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.72 lbs

Technical Specs

  • Item Circuit Breaker
  • Number of Poles 2
  • For Use With NQOD Panelboards
  • Max. AIR Rating 22 kA
  • Circuit Breaker Type High Interrupting Capacity
  • Frame Size 100A/QO
  • Standards UL, CSA
  • Terminal Connection Lug
  • Amps 90

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list