Skip Content
90A 2P QO BREAKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

90A 2P QO BREAKER

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQO290VH
  • Mfr. Model # QO290VH
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • For Use With QO Load Centers and NQOD Panelboards
  • Item Circuit Breaker
  • Number of Poles 2
  • Max. AIR Rating 22 kA
  • Terminal Connection Lug
  • Circuit Breaker Type High Interrupting Capacity
  • Amps 90
  • Standards UL, CSA
  • Depth 2.91"
  • Length 3.50"
  • Width 1.50"
  • Series QO
  • Max. Wire Size 2/0 AWG
  • Min. Wire Size 4 AWG
  • AC Voltage Rating 120/240 VAC
  • DC Voltage Rating Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list