Skip Content
90 ELBOW,PIPE SIZE 3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

90 ELBOW,PIPE SIZE 3/4 IN

ORION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3PFL3
  • Mfr. Model # 3PFL3
  • UNSPSC # 40141716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Colour White
  • Item 90 Degrees Elbow
  • Temp. Range 40 to 210 Degrees F
  • Pipe Size 3/4"
  • Schedule 80
  • Pipe Fitting Material Polypropylene
  • Specific Fitting Shape 90 Degrees Elbow
  • Basic Fitting Shape Elbow
  • Fitting Schedule/Class Schedule 80
  • Basic Fitting Material Plastic
  • Fitting Connection Type Slip
  • Pipe Size - Pipe Fitting 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list