Skip Content
90 ELBOW 1/4 POLY TX1/8 MPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

90 ELBOW 1/4 POLY TX1/8 MPT

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARLF469-4A
  • Mfr. Model # LF469-4A
  • UNSPSC # 40183100
  • CATALOGUE PAGE # 1806
  • Shipping Weight 0.06 lbs

Technical Specs

  • Temp. Range - 0 Degrees F - 150 Degrees F
  • Item 90 deg. Male Pipe Elbow
  • Body Material Lead-Free Brass
  • Pipe Size 1/8"
  • Connection Type Compression to MNPT
  • Max. Pressure 150 PSI
  • Outside Dia. 1/4"
  • Standards ASME A112.18.1/CSA N125.1, CSA B125.3, NSF/ANSI 372
  • Pipe Fitting Material Lead Free Brass
  • Specific Fitting Shape 90 Degrees Male Elbow
  • Basic Fitting Shape Elbow
  • Fitting Connection Type Compression x MNPT
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List