Skip Content
90 ELBOW 1/2 POLY TX1/2 MPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

90 ELBOW 1/2 POLY TX1/2 MPT

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARLF469-8D
  • Mfr. Model # LF469-8D
  • UNSPSC # 40183100
  • CATALOGUE PAGE # 1806
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item 90 deg. Male Pipe Elbow
  • Temp. Range - 0 Degrees F - 150 Degrees F
  • Body Material Lead-Free Brass
  • Max. Pressure 150 PSI
  • Pipe Size 1/2"
  • Connection Type Compression to MNPT
  • Outside Dia. 1/2"
  • Standards ASME A112.18.1/CSA N125.1, CSA B125.3, NSF/ANSI 372
  • Basic Fitting Shape Elbow
  • Pipe Fitting Material Lead Free Brass
  • Basic Fitting Material Metal
  • Specific Fitting Shape 90 Degrees Male Elbow
  • Fitting Connection Type Compression x MNPT
  • Pipe Size - Pipe Fitting 1/2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List