Skip Content
90 DEG CORNER,PLASTIC,GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

90 DEG CORNER,PLASTIC,GRAY

TUF-TITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG32V295
  • Mfr. Model # 32V295
  • UNSPSC # 40141701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Colour Gray
  • For Use With Mfr. No.TR1
  • Item 90 Degrees Corner
  • Length 8-3/4"
  • Depth 5"
  • Width 8-3/4"
  • Material Plastic
  • Standards ADA Compliant
  • Wheel Load Rating Class C

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list