Skip Content
90 DEG CONNECTOR,2 IN,INSULATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

90 DEG CONNECTOR,2 IN,INSULATED

RACO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LL31
  • Mfr. Model # 3LL31
  • UNSPSC # 39121420
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Technical Specs

  • Connector Type 90 Degrees
  • Conduit Size 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list