9 PIECE TOOL KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

9 PIECE TOOL KIT

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCK955X
  • Mfr. Model # DCK955X
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 395
  • Shipping Weight 55.0 lbs

Product Details

Cordless Combination Kit, Voltage 18 V, Number of Tools 9, BLDDCD950 Hammer Drill, BLDDC825 Impact Driver, BLDDW059 Impact Wrench, BLDDC390 Circular Saw, BLDDC385 Reciprocating Saw, BLDDC330 Jigsaw, BLDDC411 Cut Off Tool, BLDDC550 Cut-Out Tool, BLDDW919 L

Technical Specs

  • Includes (2)contractor Bags, 2-position Side Handle
  • Battery Included (2) BLDDC9096
  • Item Cordless Combination Kit
  • Circular Saw BLDDC390
  • Carrying Case (2) Bags
  • Hammer Drill BLDDCD950
  • Jigsaw BLDDC330
  • Light BLDDW919
  • Reciprocating Saw BLDDC385
  • Voltage 18
  • Charger BLDDW9116
  • Impact Wrench BLDDW059
  • Cut Off Tool BLDDC411
  • Cut-Out Tool BLDDC550
  • Number of Tools 9
  • Impact Driver BLDDC825
  • Battery Capacity 2.4 Ah
  • Cordless Tool Battery Type NiCd
  • Battery Pack Replacement 4GA70
  • Series XRP(R)
  • Corded/Cordless Cordless
  • Angle Grinder 4YDZ6
  • Cordless Tools Included Angle Grinder, Circular Saw, Cut-Out Tool, Hammer Drill, Impact Driver, Impact Wrench, Jigsaw, Light, Reciprocating Saw
  • No. of Batteries Included 2

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list