9 PERSON UNIFORM EXCHANGE LOCKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

9 PERSON UNIFORM EXCHANGE LOCKER

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALHUE454-9P-HG
  • Mfr. Model # HUE454-9P-HG
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 222.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour 725 Hallowell Gray
  • Item Exchange Locker
  • Overall Depth 15
  • Overall Height 84
  • Overall Width 24
  • Hooks per Opening None
  • Opening Height 8 3/4
  • Assembled/Unassembled Assembled
  • Opening Depth 20"
  • Opening Width 18.125
  • Locker Door Type Louvered
  • Includes Number Plate
  • Number of Openings 9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list