Skip Content
9 PC PAINT TRAY SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

9 PC PAINT TRAY SET

SHUR-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12G337
  • Mfr. Model # 12G337
  • UNSPSC # 31211909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.86 lbs

Technical Specs

  • Includes (2) 9" Roller Covers, 9" Roller Frame, (2) 3" Roller Covers, 3" Roller Frame, 2" Angle Sash Paint Brush, Paint Tray Liner, and Plastic Paint Tray
  • Number of Pieces 9
  • Item Paint Roller Kit
  • Roller Length 3 and 9"
  • Nap 3/8" (9" Cover), 7/16" (3" Cover)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list