9 PC LG BL-HX-L+#8482 KY ST W/HLDR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

9 PC LG BL-HX-L+#8482 KY ST W/HLDR

EKLIND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ETC13509
  • Mfr. Model # 13509
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Finish Black
  • Includes Plastic Holder
  • Handle Type L-Shaped
  • Item Ball End Hex Key Set
  • Number of Pieces 9
  • Sizes Included 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm
  • Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D
  • Arm Length 0.50 - 1.50"
  • Arm Type Long
  • Blade Material Alloy Steel
  • Size Code M7
  • Measurement Type Metric
  • Handle Material Alloy Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list