BOOTS, KIMBERLITE, 9IN, SIZE 11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOOTS, KIMBERLITE, 9IN, SIZE 11

STC FOOTWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO22274-011
  • Mfr. Model # 22274-011
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.9 lbs

Technical Specs

  • Size 6"
  • Waterproof Yes
  • Standards ASTM/F 2413-11/MI75/C75/MT75/PR/EH, CSA Z195-09/LM94697
  • Shank Material Composite
  • Liner Material Cambrelle(R)
  • Toe Type Composite
  • Midsole Material Fibre Board
  • Outsole Material EDG Vibram(R) Fire and Ice(R) Rubber
  • Metatarsal Guard Yes
  • Colour Black
  • Height 9"
  • Item 9" Regular Cut Boot
  • Insulation Type No
  • Insulated No
  • Gender Men's
  • Footwear Width W
  • Predominant Footwear Color Black
  • Oil Resisting Sole Yes
  • Chemical Resisting Sole Yes
  • Metal Chip Resisting Sole Yes
  • Non-Marking Sole Yes
  • Conductive No
  • Satra Slip Test Results- Dairy Tile Dry Flat 1.04, Heel 1.10
  • Puncture Resistant Insole Yes
  • Static Dissipative No
  • Non Metallic Upper Yes
  • Chain Saw Cut Resistant No
  • Footwear Shank Type Fiberglass
  • Footwear Closure Type Lace Up
  • Upper Boot Material Leather/Mesh
  • Upper Material Description Full Grain Leather
  • Removable Insole Yes
  • Last Number or Name Kimberlite
  • Wide Toe Cap Yes
  • Ninety Degree Heel Yes
  • Heel Height 3/4"
  • Toe Shape Round
  • Manufacturers Suggested Sole Slip Rating Best
  • ASTM Footwear Class F2413-11 M I/75 C/75 MT/75 PR EH

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list