9-GA WIRE CAGE PROTECTS HORN/STROBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

9-GA WIRE CAGE PROTECTS HORN/STROBE

SAFETY TECHNOLOGY INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16D844
  • Mfr. Model # 16D844
  • UNSPSC # 46171604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Red
  • For Use With Strobe, Horn, Speaker, Appliance
  • Depth 6-1/8"
  • Height 7-1/2"
  • Item Wire Cage
  • Includes Mounting Hardware
  • Material 9 Gauge Steel With Polyester Coating
  • Mounting Wall
  • Width 6-3/4"
  • Indoor/Outdoor Indoor, Outdoor
  • Standards UL and cUL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list