Skip Content
9 BY 11 SHEET S13T A WGT SC 120G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

9 BY 11 SHEET S13T A WGT SC 120G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW44857
  • Mfr. Model # 44857
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 603
  • Shipping Weight 4.2 lbs

Technical Specs

  • Length 11"
  • Item Sanding Sheet
  • Colour White
  • Grit 120
  • Series S13T
  • Width 9"
  • Backing Weight A
  • Abrasive Material Silicon Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list