Skip Content
9 BY 11 SHEET CSA A WGT AO 400G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

9 BY 11 SHEET CSA A WGT AO 400G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW44836
  • Mfr. Model # 44836
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 603
  • Shipping Weight 2.4 lbs

Technical Specs

  • Length 11"
  • Colour White
  • Item Sanding Sheet
  • Width 9"
  • Grit 400
  • Series CSA
  • Backing Weight A
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list