Skip Content
9/64 SST JOBBER QCK SHANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

9/64 SST JOBBER QCK SHANK

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT01A009
  • Mfr. Model # 01A009
  • UNSPSC # 27112846
  • CATALOGUE PAGE # 495
  • Shipping Weight 0.1 lbs

Product Details

SST quick shank Jobber drill bit ensures fast and secure tightening inside any keyed or keyless chuck. Heavy-duty HSS body construction ensures maximum bit strength and 118 degree self-centering point geometry eliminates centre punching. Perfect fit, function and durability every time.

Technical Specs

  • Decimal Equivalent 0.1406
  • Point Type Split-Point
  • Item Jobber Drill Bit
  • Overall Length 2-3/4"
  • Shank Dia. 9/64"
  • Standards ASME B94.11M-1993
  • Cutting Direction Right
  • Flute Length 1-9/16"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 9/64"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Material High Speed Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list