Skip Content
9.5IN HIGH LEV LINEMANS PLIERS-FISH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

9.5IN HIGH LEV LINEMANS PLIERS-FISH

VISE GRIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTR1902415
  • Mfr. Model # 1902415
  • UNSPSC # 27112106
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Features High Leverage, Fish Tape Puller
  • Handle Type Cushion Grip
  • Material Steel
  • Overall Length 9-1/2"
  • Tether Capable Tether Ready
  • Item Linemans Pliers
  • Jaw Length 1-1/2"
  • Jaw Thickness 5/8"
  • Jaw Width 1-5/16"
  • Wire Crimper Yes
  • High Leverage Yes
  • Fish Tape Puller Yes
  • Standards ANSI
  • Spring Return No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list