Skip Content
9 5/8IN 10UM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

9 5/8IN 10UM

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PAFFP31010
  • Mfr. Model # FP31010
  • UNSPSC # 40161500
  • CATALOGUE PAGE # 1780
  • Shipping Weight 0.57 lbs

Product Details

Flo-Pac and Flo-Pac plus Pleated Filter Cartridges. 2-1/2 inch O.D.Max. temp, 250 degree F. ETP (electro-tin-plated) steel metal components for both aqueous and oil-based applications. Flo-PaC For use in oil and aqueous applications. Flo-PaCplus Compatible with fuels and solvents.

Technical Specs

  • For Use With Coolants, Quench Oils, Lubricating Oils, Hydraulic Oils, EDM Dielectrics, Rolling Mill Oils, Processing Liquids
  • Item Pleated Filter Cartridge
  • Application Oil and Aqueous
  • Max. Pressure 35 PSI
  • Height 9-5/8"
  • Inside Dia. 1"
  • Max. Temp. 250 Degrees F
  • Filter Cartridges Sub-Category Pleated Cartridges

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list