Skip Content
9/32X1X.040-.060 FENDER FW 316 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

9/32X1X.040-.060 FENDER FW 316 SS

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ0460-316
  • Mfr. Model # Z0460-316
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • For Use With Screws and Studs
  • Item Fender Washer
  • Package Quantity 25
  • Fits Bolt Sizes 1/4"
  • Thickness 0.050"
  • Rockwell Hardness B80
  • Thickness Tolerance +/-0.010"
  • System of Measurement Inch
  • Washer Inside Dia. 9/32"
  • Flat Washer Type Fender Washer
  • Washer Material Grade 316
  • Washer Outside Dia. 1"
  • Fastener Finish Plain
  • Washer Basic Material Stainless Steel
  • Washer Standards DIN 7603A
  • Package Weight 0.60 lb.
  • Radius -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list