9/32 X 2 X .042-.052 FNDR FW STL ZC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

9/32 X 2 X .042-.052 FNDR FW STL ZC

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ0463
  • Mfr. Model # Z0463
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.98 lbs

Technical Specs

  • Flat Washer Type Fender Washer
  • System of Measurement Inch
  • Washer Basic Material Steel
  • Thickness 0.047"
  • Fits Bolt Sizes 1/4"
  • Package Quantity 50
  • For Use With Screws and Studs
  • Rockwell Hardness B40
  • Item Fender Washer
  • Package Weight 2.25 lb.
  • Thickness Tolerance +/-0.005"
  • Fastener Finish Zinc Plated
  • Radius -
  • Washer Standards ASME B18.22.1
  • Washer Outside Dia. 2"
  • Washer Material Grade Low Carbon
  • Washer Inside Dia. 9/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list