Skip Content
9/16IN CABLE BIT - 72IN LONG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

9/16IN CABLE BIT - 72IN LONG

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-13-8356
  • Mfr. Model # 48-13-8356
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.79 lbs

Technical Specs

  • Application For Drilling In Unreachable Areas, Designed For Installers Of Small Wire Systems Such As Computer, Security, Phone And Cable
  • Dia. 9/16"
  • Features Heat Treated High Carbon Steel, Wire Holes At Both Ends For Pulling Wire
  • Item Cable Bit
  • Length 72"
  • Overall Length 72"
  • Cutting Edge 82 Degrees
  • Shank Dia. 3/16"
  • Bit Dia. 9/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list