Skip Content
9/16IN CABLE BIT - 54IN LONG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

9/16IN CABLE BIT - 54IN LONG

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-13-8256
  • Mfr. Model # 48-13-8256
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.62 lbs

Technical Specs

  • Features Heat Treated High Carbon Steel, Wire Holes At Both Ends For Pulling Wire
  • Application For Drilling In Unreachable Areas, Designed For Installers Of Small Wire Systems Such As Computer, Security, Phone And Cable
  • Dia. 9/16"
  • Item Cable Bit
  • Length 54"
  • Overall Length 54"
  • Shank Dia. 3/16"
  • Cutting Edge 82 Degrees
  • Bit Dia. 9/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list