Skip Content
9/16 SST PRENTICE DRILL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

9/16 SST PRENTICE DRILL

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT01M536
  • Mfr. Model # 01M536
  • UNSPSC # 27113147
  • CATALOGUE PAGE # 505
  • Shipping Weight 1.5 lbs

Product Details

1/2 inch shank SST prentice drill bit. Size: 9/16 inch.

Technical Specs

  • Grade HSS+Co M35
  • Item Twist Drill
  • Overall Length 6"
  • Point Type 135 deg. Split-Point
  • Shank Type Prentice (reduced)
  • Shank Dia. 1/2"
  • Flute Length 3-1/8"
  • Application Drilling Large Diameter Holes with Portable Drills, Drilling of Round Surfaces, Large Diameter Holes with Stationary Machines
  • Drill Bit Grouping Drill Bit
  • Decimal Equivalent 0.5625
  • Drill Bit Size 9/16"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Material Cobalt Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list