9/16 SC FORGED STEEL SNAP HOOK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

9/16 SC FORGED STEEL SNAP HOOK

CHICAGO HARDWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHI229104
  • Mfr. Model # 229104
  • UNSPSC # 31162604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.56 lbs

Technical Specs

  • Finish Self-Coloured
  • Includes Latch Kit
  • Colour Plain Steel
  • For Use With Chain or Cable
  • Item Snap Hook
  • Material Carbon steel
  • Dimension B 2-1/2"
  • Grade 2
  • Trade Size 9/16"
  • Dimension C 13/16"
  • Working Load Limit 1,000 lbs.
  • Attachment Type Eye
  • Diameter 9/16"
  • Dimension a 1-1/8"
  • Dimension d 4-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list