!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DROP FORGED WIRE ROPE CLIP, 9/16 IN DIA, 95 FT-LB, 12 IN TURN, GALVANIZED CARBON STEEL

DROP FORGED WIRE ROPE CLIP, 9/16 IN DIA, 95 FT-LB, 12 IN TURN, GALVANIZED CARBON STEEL

CHICAGO HARDWARE

DROP FORGED WIRE ROPE CLIP, 9/16 IN DIA, 95 FT-LB, 12 IN TURN, GALVANIZED CARBON STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DROP FORGED WIRE ROPE CLIP, 9/16 IN DIA, 95 FT-LB, 12 IN TURN, GALVANIZED CARBON STEEL

DROP FORGED WIRE ROPE CLIP, 9/16 IN DIA, 95 FT-LB, 12 IN TURN, GALVANIZED CARBON STEEL

CHICAGO HARDWARE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CHI234955
  • Mfr. Model # 234955
  • UNSPSC # 31162813
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Product Details

Form a wire role eye or connect two cables together with this drop forged wire rope clip. It has a 9/16-inch diameter, 12-inch rope turn back and a minimum torque load of 95 feet to pound. This product is made of carbon steel and includes a saddle, U-Bolt, and two nuts. It requires two clips to install.

Technical Specs

  • Item Drop Forged Wire Rope Clip
  • Material Carbon Steel
  • Min. Number of Clips 3
  • Min. Torque 95 ft.-lbs.
  • Standards FF-C-450, Type 1, Class 1
  • Manufacturers Warranty Length No Warranty is Given as to the Fitness for Any Particular Purpose of the Described Goods
  • Clip Type Drop Forged
  • For Wire Rope Dia. 9/16"
  • Rope Turn Back 12 in
  • Finish Galvanized
  • Includes Saddle, U-Bolt, (2) Nuts

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list