Skip Content
9 1/4IN BLUE/WHITE TRIGGER SPRAYERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

9 1/4IN BLUE/WHITE TRIGGER SPRAYERS

TOLCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PGLTC110244
  • Mfr. Model # TC110244
  • UNSPSC # 52151644
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Technical Specs

  • For Use With Bottle
  • Material Plastic
  • Size 9-1/4"
  • Screw Closure Size 1"
  • Colour Blue/White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list