BENCH GR WHEEL-TYPE1 8"X7/8"X1"GR60 FINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BENCH GR WHEEL-TYPE1 8"X7/8"X1"GR60 FINE

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT12E537
  • Mfr. Model # 12E537
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 571
  • Shipping Weight 3.638 lbs

Product Details

Bench grinding wheel, 60 fine, 8 inch x 7/8 inch size, 1 inch arbor size

Technical Specs

  • Item Bench Grinding Wheel
  • Max. RPM 3600
  • Includes 1", 3/4", 5/8", 1/2" Shafts
  • Application Bench Grinding
  • Colour Gray
  • Grade Fine
  • Thickness 7/8"
  • Bond Type Resin
  • Abrasive Grit 60
  • Abrasive Wheel Diameter 8"
  • Arbor Hole Size 1"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list