Skip Content
8X3/32X5/8 C30 TOUGHCUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

8X3/32X5/8 C30 TOUGHCUT

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT11S080
  • Mfr. Model # 11S080
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

Toughcut for concrete is for general purpose cutting of all types of concrete, stone, tiles, hard cast iron and aluminum. Freer and fast cutting with excellent wheel life.

Technical Specs

  • Diameter 8"
  • Max. RPM 7,600
  • Thickness 3/32"
  • Arbor Hole 5/8"
  • Arbor Hole Size 5/8"
  • Abrasive Wheel Diameter 8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list