8X3/32X5/8 A30 TOUGHCUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

8X3/32X5/8 A30 TOUGHCUT

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT11R080
  • Mfr. Model # 11R080
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.49 lbs

Product Details

Toughcut cut-off wheel for circular saws cutting steel and stainless steel. Fast, cool and freer cutting and has a longer wheel life.

Technical Specs

  • Application Steel & Stainless Steel
  • Thickness 3/32"
  • Max. RPM 7,600
  • Wheel Type TOUGHCUT(TM) for Circular Saws
  • Arbor Hole 7/8"
  • Diameter 8"
  • Abrasive Wheel Diameter 8"
  • Arbor Hole Size 7/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list