Skip Content
8X16 V-GROOVE DOLLY (PAIR) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

8X16 V-GROOVE DOLLY (PAIR)

AUTO DOLLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MERM998100
  • Mfr. Model # M998100
  • UNSPSC # 24101659
  • CATALOGUE PAGE # 2917
  • Shipping Weight 25.0 lbs

Product Details

Merrick Machine Auto Dollies, Size 8 in. x 16 in. x 5 in., Lifting Capacity 3,000 lbs., Material Steel

Technical Specs

  • Item Standard-Duty V-Groove Auto Dolly, Set of 2
  • Material Steel
  • Size 8" x 16" x 5"
  • Lifting Capacity 3,000 lbs.
  • Lifting Height Min. N/A
  • Finish Powder Coated
  • For Use With Auto Dollies Work with Automobiles, Trucks, Boats, Trailers, Lawn Mowers, Jet Skis, Motorcycles, Airplanes, and Most Heavy Vehicles
  • Type Standard
  • Used For The Auto Dolly 8" X 16" Standard Duty Red Powder Coated Dolly is Great for Moving Cars, Trucks, Boats, and More. Each Dolly Has a Weight Rating of 1500 lbs. (3000 lbs Total).
  • Axle Type N/A
  • Lifting Range N/A
  • Lifting Height Max. N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list