Skip Content
8V WORK LIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

8V WORK LIGHT

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCL023
  • Mfr. Model # DCL023
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Length 5-7/8"
  • Item Rechargeable Worklight
  • Number of Batteries 1
  • Lumens 80
  • Lamp Type LED
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Body Colour Yellow
  • Peak Beam Intensity 25,300 Lumens
  • Batteries Included No
  • Light Output Modes Single
  • Impact Resistance 2m
  • Lamp Life 5-1/2 hrs Per Charge
  • Battery Burn Time 5-1/2 hrs
  • Water Penetration Rating IP54
  • Safety Rated Not Safety Rated
  • Focus Fixed
  • Flashlight Battery Type Lithium-Ion
  • Flashlight Battery Size 8 V

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List