Skip Content
8V SCREWDRIVER KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

8V SCREWDRIVER KIT

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCF680N1
  • Mfr. Model # DCF680N1
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 407
  • Shipping Weight 3.04 lbs

Product Details

Cordless Screwdriver, Battery Included, Voltage 8.0, Chuck Size 1/4 In., 0 - 430 No Load RPM, Max. Torque 23 in.-lbs., Clutch Style Hex, Handle Type Pistol, Battery Included Yes, Battery Pack Replacement DCB080, Battery Type Lithium-ion, Battery Capacity

Technical Specs

  • Handle Type Pistol
  • Includes Screwdriver, Hr. Charger, 8 V Max Compact Battery, Kit Box
  • Features Motion Activation Variable Speed And Reversing Control For Precise Fastening Control, Allows Illumination In Confined Areas Without Shadowing
  • Item Cordless Screw driver Kit
  • Max. Torque 23 in.-lbs.
  • Battery Included BLDDCB0808
  • Clutch Style Hex
  • No Load RPM 0 to 430
  • Battery Pack Replacement 20UH17
  • Battery Capacity 1.0 Ah
  • Voltage 8.0
  • Tool Weight 1.1 lbs.
  • Chuck Size 1/4"
  • Tool Length 12-1/2
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list